NNU4944-S-M-SP-C3
Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD
Part # NNU4944-S-M-SP-C3
BDI # 24583914
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
61844-M
Description
61844-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61844-M
BDI # 1149112
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260624
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
24036-BE-XL-C3
Description
24036-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 180MM X 280MM X 100MM
Part # 24036-BE-XL-C3
BDI # 1142649
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU1048-M1
Description
NU1048-M1 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU1048-M1
BDI # 1163226
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448636
Number of Rows of Rollers:
Single Row