FB8018 X 2 3/8

COMPARE

FB8018 X 2 3/8

Description
FB8018 X 2 3/8 CHAIN CPLG FLG

DODGE

Part # 099128

BDI # 251541

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
IR95X110X63-XL

COMPARE

IR95X110X63-XL

Description
IR95X110X63-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE

INA

Part # IR95X110X63-XL

BDI # 1174167

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 374004
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NN3026-AS-K-M-SP

COMPARE

NN3026-AS-K-M-SP

Description
NN3026-AS-K-M-SP CYL RLR BRG

FAG

Part # NN3026-AS-K-M-SP

BDI # 1181856

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7022CDB/GNP5

COMPARE

7022CDB/GNP5

Description
7022CDB/GNP5 ANG CONT BALL BRG ; NON RETURNABLE 110MMX170MMX56MM

NTN

Part # 7022CDB/GNP5

BDI # 24968829

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY