Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
53
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6228ZZC3/EM
Description
6228ZZC3/EM DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W DOUBLE SHIELDED
Part # 6228ZZC3/EM
BDI # 1207554
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NNU4944-S-M-SP-C3
Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD
Part # NNU4944-S-M-SP-C3
BDI # 24583914
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
61844-M
Description
61844-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61844-M
BDI # 1149112
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260624
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU1048-M1
Description
NU1048-M1 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU1048-M1
BDI # 1163226
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448636
Number of Rows of Rollers:
Single Row