3MM212WICRDUL
Description
3MM212WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 2.362"ID 4.331" OD
Part # 3MM212WICRDUL
BDI # 1339682
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7005-E-T-P4S-UL
Description
B7005-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7005-E-T-P4S-UL
BDI # 1412313
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71936-E-T-P4S-UL
Description
B71936-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71936-E-T-P4S-UL
BDI # 1180122
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7207-E-T-P4S-UL
Description
B7207-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7207-E-T-P4S-UL
BDI # 1412332
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCS71911-E-T-P4S-UL
Description
HCS71911-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS71911-E-T-P4S-UL
BDI # 1158535
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring