Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
IR95X110X63-XL
Description
IR95X110X63-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR95X110X63-XL
BDI # 1174167
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
374004
Self Aligning:
No
NNU4944-S-M-SP-C3
Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD
Part # NNU4944-S-M-SP-C3
BDI # 24583914
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
24036-BE-XL-C3
Description
24036-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 180MM X 280MM X 100MM
Part # 24036-BE-XL-C3
BDI # 1142649
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No