2207 E-2RS1TN9
Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Part # 2207 E-2RS1TN9
BDI # 1420292
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Pilot Diameter - Millimeter:
76.2
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Inch
Other Features:
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Global Part Number GPN:
417947
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Maximum Static Torque 2110Lb-in
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Counter Clockwise
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
1350Lb-ft
Type of Friction:
Not Applicable
MG600A 1-1/2FB CL
Description
MG600A 1-1/2FB CL MECHANICAL CAM CLUTCH ; MODEL 600A 1.500" FINISHED BORE
Part # 640604
BDI # 346669
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Back Stopping | Indexing | Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
2250Lb-ft
Type of Friction:
Not Applicable
Features
Bore Profile:
Straight | Finished
Activation:
Manual
Motion Type:
Overruning
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Metric
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
20.7Lb-ft
Type of Friction:
Not Applicable