3310 A/C3

COMPARE

3310 A/C3

Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM

SKF

Part # 3310 A/C3

BDI # 1416094

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257867
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1

COMPARE

3205 A-2RS1

Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1

BDI # 1414444

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258105
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3307 E

COMPARE

3307 E

Description
3307 E ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3307 E

BDI # 1250838

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3302-BD-XL-2Z-TVH-C3

COMPARE

3302-BD-XL-2Z-TVH-C3

Description
3302-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 3302-BD-XL-2Z-TVH-C3

BDI # 19409171

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7219-B-XL-TVP-UA

COMPARE

7219-B-XL-TVP-UA

Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM

FAG

Part # 7219-B-XL-TVP-UA

BDI # 1151860

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235533
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY