Page 1 of 2

Next

Compare
22228 CCK/W33

COMPARE

22228 CCK/W33

Description
22228 CCK/W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID

SKF

Part # 22228 CCK/W33

BDI # 1418095

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6050 4 1/2

COMPARE

6050 4 1/2

Description
6050 4 1/2 TAPERED BUSHING ; 4 1/2" BORE

MARTIN SPROCKET & GR

Part # 6050 4 1/2

BDI # 623749

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 127
Length Thru Bore - Inch: 5
Outside Diameter - Millimeter: 234.95

Bore - Millimeter: 114.3
Bore - Inch: 4.5
Other Features: Keyway on ID
Global Part Number GPN: 464329
Bushing Series: 6050

Price Inventory : Available to order
Loading Price
QTY
B1U-SD-315

COMPARE

B1U-SD-315

Description
B1U-SD-315 TAPERED ROLLER INSERT BRG ; SPECIAL DUTY

DODGE

Part # 066322

BDI # 245999

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
22226 E

COMPARE

22226 E

Description
22226 E SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID SHAFT MOUNT

SKF

Part # 22226 E

BDI # 1422111

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22228 CC/C3W33

COMPARE

22228 CC/C3W33

Description
22228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT

SKF

Part # 22228 CC/C3W33

BDI # 1418094

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY