NU219-E-XL-TVP2
Description
NU219-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU219-E-XL-TVP2
BDI # 1163673
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448767
Number of Rows of Rollers:
Single Row