6006VV
Description
6006VV DEEP GROOVE BALL BRG ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006VV
BDI # 1412804
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5416
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205VVC3
Description
6205VVC3 DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205VVC3
BDI # 1412889
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5841
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6310VVC3
Description
6310VVC3 DEEP GROOVE BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 6310VVC3
BDI # 1186817
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5760
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W206PP
Description
W206PP Z17-P FS50000 DEEP GRV BALL BRG ; 30MM ID 62MM OD 23.825MM WD
Part # W206PP Z17-P FS50000
BDI # 1374864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269401
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No