1320 K
Description
1320 K SELF ALIGNING BALL BRG ; 100MM BORE 215MM OD 47MM IR WD
Part # 1320 K
BDI # 1418237
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1309 EKTN9/C3
Description
1309 EKTN9/C3 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 25MM IR WD
Part # 1309 EKTN9/C3
BDI # 1418528
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1213 EKTN9/C3
Description
1213 EKTN9/C3 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD
Part # 1213 EKTN9/C3
BDI # 1418701
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1217 K/C3
Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD
Part # 1217 K/C3
BDI # 1418203
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1311 EKTN9
Description
1311 EKTN9 SELF ALIGNING BALL BRG ; 55MM BORE 120MM OD 29MM IR WD
Part # 1311 EKTN9
BDI # 1418671
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing