NU 230 ECJ

COMPARE

NU 230 ECJ

Description
NU 230 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 230 ECJ

BDI # 1420610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455645
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22234 CC/W33

COMPARE

22234 CC/W33

Description
22234 CC/W33 SPHR ROLLER BRG ; 170MM IDX310MM ODX86MM WID

SKF

Part # 22234 CC/W33

BDI # 1418900

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22234 CC/C3W33

COMPARE

22234 CC/C3W33

Description
22234 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 170MMB 310MMOD 86MM WID

SKF

Part # 22234 CC/C3W33

BDI # 1418116

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22234 CCK/C3W33

COMPARE

22234 CCK/C3W33

Description
22234 CCK/C3W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/C3W33

BDI # 1418118

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 230 ECM

COMPARE

NU 230 ECM

Description
NU 230 ECM CYLINDRICAL RLR BRG

SKF

Part # NU 230 ECM

BDI # 1305275

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY