Page 1 of 3

Next

Compare
6018-2RS1

COMPARE

6018-2RS1

Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD

SKF

Part # 6018-2RS1

BDI # 1421966

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1786
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6312-2RS1/C3

COMPARE

6312-2RS1/C3

Description
6312-2RS1/C3 DEEP GROOVE BALL BRG

SKF

Part # 6312-2RS1/C3

BDI # 1419075

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22217 EK

COMPARE

22217 EK

Description
22217 EK SPHR ROLLER BRG ; 85MM BORE 150MM OD 36MM WID

SKF

Part # 22217 EK

BDI # 1416537

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22314 E

COMPARE

22314 E

Description
22314 E SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT

SKF

Part # 22314 E

BDI # 1416240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NJ 216 ECP

COMPARE

NJ 216 ECP

Description
NJ 216 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 140MMOD 26 WID

SKF

Part # NJ 216 ECP

BDI # 1419990

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454985
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY