NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121118
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
50BS30 1 1/8
Description
50BS30 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-1/8" BORE
Part # 50BS30 1 1/8
BDI # 621532
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33487
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
5315
Description
5315 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 75MM ID 160MM OD 68.3MM W
Part # 5315
BDI # 1203905
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NS881-27T 1-1/4IN KWSS
Description
614-45-3 ; NS881-27T 1 1/4 KW SS MTO
Part # 9120280
BDI # 18141319
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Other Features:
No Relubricatable | No Self Aligning | 147 KN Static Load Rating | 218 KN Dynamic Load Rating
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)