L44643-2
Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD
Part # L44643-20024
BDI # 1362772
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Global Part Number GPN:
649093
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643
SB 22213 W33 YSS
Description
SB 22213 W33 YSS SPHERICAL ROLLER BRG ; 65MMX120MMX31MM
Part # 0313606000
BDI # 344377
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MI 32 N
Description
MI 32 N BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-1/2" WID
Part # 0003230000
BDI # 345347
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
22951
Self Aligning:
No
3205 A-2RS1/C3
Description
3205 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1/C3
BDI # 1250281
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Oil Hole
Global Part Number GPN:
374492
Self Aligning:
No