3306 A/C3
Description
3306 A/C3 ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD DR OPEN
Part # 3306 A/C3
BDI # 1416795
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
482-2;482-20024
Description
482-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1.142" WD
Part # 482-20024
BDI # 1344919
Features
Component:
Cone
Width - Millimeter:
29.007
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Global Part Number GPN:
649585
Precision Class:
Standard
Width - Inch:
1.142
Basic Number:
482
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22213 E/C3
Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT
Part # 22213 E/C3
BDI # 1417221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing