SFT-12
Description
SFT-12 FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # 700539
BDI # 1402488
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16797
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
522054
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563334
Mounting Method:
Set Screw
MUCFBL206-20W
Description
MUCFBL206-20W FLANGED BLOCK BEARING ; 1-1/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # MUCFBL206-20W
BDI # 103697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
533671
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
SF-20R
Description
SF-20R FLANGE BEARING UNIT ; 1-1/4" BORE 4.7" BOLT CIRCLE 4 HOLE
Part # 700444
BDI # 353547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
12114
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120