NS815-25T 1IN KWSS
Description
NS815-25T 1" KW SS SPROCKET ; 614-31-1 MOLDED SPLIT
Part # 9967355
BDI # 18145653
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815BS25 1 1/4
Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH
Part # 815BS25 1 1/4
BDI # 625475
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-23T 1-1/4IN KWSS
Description
NS815-23T 1-1/4" KW SS SPROCKET ; 614-30-3 MOLDED SPLIT
Part # 9967345
BDI # 18145650
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-25T 1-1/4IN KWSS
Description
NS815-25T 1-1/4" KW SS SPROCKET ; 614-31-3 MOLDED SPLIT
Part # 9967360
BDI # 18145655
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815BS23 1 1/4
Description
815BS23 1 1/4 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS23 1 1/4
BDI # 625470
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore