NS881-27T 1-1/4IN KWSS
Description
614-45-3 ; NS881-27T 1 1/4 KW SS MTO
Part # 9120280
BDI # 18141319
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1IN KWSS
Description
NS881-21T 1" KW SS SPROCKET ; 614-42-1 MOLDED SPLIT
Part # 9168185
BDI # 18146048
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1-1/4IN KWSS
Description
NS881-21T 1-1/4 KW SS SPROCKET ; 614-42-3 MOLDED SPLIT
Part # 9168190
BDI # 18146049
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-25T 1IN KWSS
Description
NS881-25T 1" KW SS SPROCKET ; 614-44-1 MOLDED SPLIT
Part # 9168205
BDI # 18146054
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-23T 1IN KWSS
Description
NS881-23T 1" KW SS SPROCKET ; 614-43-1 MOLDED SPLIT
Part # 9168195
BDI # 18146052
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
881 Series Molded Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore