Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.343 Inch Teeth Width
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
50BS17 1
Description
50BS17 1 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1" BORE
Part # 50BS17 1
BDI # 621331
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33183
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H50B17F X 3/4
Description
H50B17F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS17HT 3/4
BDI # 916608
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
38876
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17 1 1/8
Description
50BS17 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1-1/8" BORE
Part # 50BS17 1 1/8
BDI # 621334
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33460
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore