NUP 310 ECJ
Description
NUP 310 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NUP 310 ECJ
BDI # 1420240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455978
Number of Rows of Rollers:
Single Row
NJ 306 ECP
Description
NJ 306 ECP CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 19 WID RBEC 1
Part # NJ 306 ECP
BDI # 1420106
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455168
Number of Rows of Rollers:
Single Row
NJ 310 ECP/C3
Description
NJ 310 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 110MMOD 27 WID
Part # NJ 310 ECP/C3
BDI # 1420331
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455193
Number of Rows of Rollers:
Single Row