Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Other Features:
No Relubricatable | No Self Aligning | 147 KN Static Load Rating | 218 KN Dynamic Load Rating
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22150DE-2
Description
22150DE-40287 TPD RLR BEARING CONE ; NON RETURNABLE DOUBLE ROW <4 OD
Part # 22150DE-40287
BDI # 1316793
Features
Component:
Double Cone
Width - Millimeter:
85.725
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Extended Small Rib
Global Part Number GPN:
647583
Precision Class:
Standard
Width - Inch:
3.375
Basic Number:
22150DE
23120 CC/W33
Description
23120 CC/W33 SPHR ROLLER BRG ; 100MMX165MMX52MM
Part # 23120 CC/W33
BDI # 1419832
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing