NS8500-17T 1IN IDL

COMPARE

NS8500-17T 1IN IDL

Description
NS8500-17T 1IN IDL SPROCKET ; 614-174-4 MOLDED SPLIT

REXNORD

Part # 9121120

BDI # 19435342

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-17T 30MM

COMPARE

NS8500-17T 30MM

Description
NS8500-17T 30MM KW SPROCKET ; POR NS8500-17T SPLIT

REXNORD

Part # 9121124

BDI # 19435346

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Other Features: 8500 Series Molded Split
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY