NS821-25T 1IN KWSS
Description
NS821-25T 1" KW SS SPROCKET ; 614-36-1 MOLDED SPLIT
Part # 9168230
BDI # 18146029
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4 KW SS SPROCKET ; 614-40-3 MOLDED SPLIT
Part # 9120247
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS815-25T 1-1/4IN KWSS
Description
NS815-25T 1-1/4" KW SS SPROCKET ; 614-31-3 MOLDED SPLIT
Part # 9967360
BDI # 18145655
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
50BB25H 3/4
Description
50BB25H 3/4 IDLER SPROCKET ; 5/8" P 25T HT BALL BRG 3/4" BORE
Part # 50BB25H 3/4
BDI # 621218
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Length Thru Bore - Millimeter:
15.494
Other Features:
0.343 Inch Teeth Width