60BS60 1 3/4
Description
60BS60 1 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/4" BORE
Part # 60BS60 1 3/4
BDI # 623336
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
35207
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
S1060 1-1/2 KW/2SS
Description
S1060 1-1/2 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1060 1-1/2 KW/2SS
BDI # 21445598
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4
25BS60 X 30MM
Description
25BS60 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 60 TEETH
Part # 25BS60 X 30MM
BDI # 21852143
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore