Page 1 of 2

Next

Compare
NU222EMC3

COMPARE

NU222EMC3

Description
NU222EMC3 CYLINDRICAL ROLLER BRG ; 110MM BOREX200MM ODX38MM W 1-ROW

NSK

Part # NU222EMC3

BDI # 17760962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N 322 ECM

COMPARE

N 322 ECM

Description
N 322 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 240MMOD 50 WID

SKF

Part # N 322 ECM

BDI # 1267560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454904
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N222EAG1C3

COMPARE

N222EAG1C3

Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM

NTN

Part # N222EAG1C3

BDI # 1224315

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 453256
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL024844-A

COMPARE

SL024844-A

Description
SL024844-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024844-A

BDI # 1177685

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449577
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
7222 BECBY

COMPARE

7222 BECBY

Description
7222 BECBY ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD

SKF

Part # 7222 BECBY

BDI # 1265746

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257655
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY