Page 1 of 13

Next

Compare
P2B-S2-207RE

COMPARE

P2B-S2-207RE

Description
P2B-S2-207RE PILLOW BLOCK BEARING

DODGE

Part # 070305

BDI # 247098

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.356
Other Features: Double Row
Global Part Number GPN: 521536
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
IDQ1  1

COMPARE

IDQ1 1

Description
IDQ1 1 IDLER BUSHNG ; 1" BORE Q1 SERIES ST BUSHING

BROWNING

Part # 1079169

BDI # 328919

Features

Bearing Type: Ball Bearing
Flange Outside Diameter - Millimeter: 104.775
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Flange Outside Diameter - Inch: 4.125

Outside Diameter - Millimeter: 73.025
Length - Millimeter: 63.5
Other Features: With Cap Screw - Stud Bolt - Nut
Length - Inch: 2.5
Bushing Series: Q1

Price Inventory : In stock
Loading Price
QTY
UEL208-108D1

COMPARE

UEL208-108D1

Description
UEL208-108D1 INSERT BRG MOUNTED UNIT

NSK

Part # UEL208-108D1

BDI # 17761508

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 56.3
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
WSTU-SCM-207

COMPARE

WSTU-SCM-207

Description
WSTU-SCM-207 TAKE UP BEARING

DODGE

Part # 135127

BDI # 261650

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.938
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 150.825
Other Features: Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 674030
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
7315 BECBM

COMPARE

7315 BECBM

Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD

SKF

Part # 7315 BECBM

BDI # 1421324

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257527
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY