Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.356
Other Features:
Double Row
Global Part Number GPN:
521536
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
73.025
Length - Millimeter:
63.5
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
2.5
Bushing Series:
Q1
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674030
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)