H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS14HT 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H60B14F X 1-1/4
Description
H60B14F X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # 60BS14HT 1 1/4
BDI # 916761
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
80BS14HT 2
Description
80BS14HT 2 ROLLER CHAIN SPROCKET ; 1" P 14T HT 2" BORE
Part # 80BS14HT 2
BDI # 624560
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35489
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
50BS14HT 1 1/4
Description
50BS14HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE
Part # 50BS14HT 1 1/4
BDI # 621283
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33999
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
80BS14HT 1 15/16
Description
80BS14HT 1 15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 14T B-HUB ONE SIDE 1.938" FB
Part # 80BS14HT 1 15/16
BDI # 624553
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35387
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore