Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
5018 1 1/4
Description
5018 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-31/32" HUB DIA
Part # 5018 1 1/4
BDI # 622188
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling