7215 CDGB/P4A

COMPARE

7215 CDGB/P4A

Description
7215 CDGB/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7215 CDGB/P4A

BDI # 1415437

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7001 ACD/P4A

COMPARE

7001 ACD/P4A

Description
7001 ACD/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 7001 ACD/P4A

BDI # 1259877

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY