Page 1 of 4

Next

Compare
22315-E1-XL-C3

COMPARE

22315-E1-XL-C3

Description
22315-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 75MM X 160MM X 55MM

FAG

Part # 22315-E1-XL-C3

BDI # 1410811

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22220 W33 SS

COMPARE

SB 22220 W33 SS

Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM

MCGILL

Part # 0320006000

BDI # 344489

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P2B-LT7-100

COMPARE

P2B-LT7-100

Description
P2B-LT7-100 PILLOW BLOCK BEARING

DODGE

Part # 033670

BDI # 242340

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Other Features: Solid Lube Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY
F2B-LT7-107

COMPARE

F2B-LT7-107

Description
F2B-LT7-107 FLANGED BLOCK BALL BEARING

DODGE

Part # 033093

BDI # 242224

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Housing Style: 2 Bolt Flange Block

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 2
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22215 C3 W33 SS

COMPARE

SB 22215 C3 W33 SS

Description
SB 22215 C3 W33 SS SPHERICAL ROLLER BRG ; 75MMX130MMX31MM

MCGILL

Part # 0315066000

BDI # 344387

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY