Page 1 of 2

Next

Compare
22315-E1-XL-C3

COMPARE

22315-E1-XL-C3

Description
22315-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 75MM X 160MM X 55MM

FAG

Part # 22315-E1-XL-C3

BDI # 1410811

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3317 A

COMPARE

3317 A

Description
3317 A ANG CONTACT BALL BRG ; NON-RETURNABLE 85MMX180MMX73MM

SKF

Part # 3317 A

BDI # 1416047

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257799
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
2 15/16 SPLIT IRON COLLAR

COMPARE

2 15/16 SPLIT IRON COLLAR

Description
2 15/16 SPLIT IRON COLLAR

DODGE

Part # 010104

BDI # 239427

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 58.75
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 5.625
Outside Diameter - Millimeter: 142.875
Bore - Millimeter: 74.625
Width - Inch: 2.313

Price Inventory : Available to order
Loading Price
QTY
NU2315-E-XL-TVP2

COMPARE

NU2315-E-XL-TVP2

Description
NU2315-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 160MM OD X 55MM W

FAG

Part # NU2315-E-XL-TVP2

BDI # 1164150

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565612
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23120-E1-XL-K-TVPB-C3

COMPARE

23120-E1-XL-K-TVPB-C3

Description
23120-E1-XL-K-TVPB-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 23120-E1-XL-K-TVPB-C3

BDI # 1141114

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY