SL045004-PP
Description
SL045004-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 20MM BORE 42MM OD
Part # SL045004-PP
BDI # 18315717
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449610
Number of Rows of Rollers:
Double Row
SL045005-PP
Description
SL045005-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 25MM ID 47MM OD 30MM WD
Part # SL045005-PP
BDI # 1412217
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449612
Number of Rows of Rollers:
Double Row
ZKLF3080-2RS-XL
Description
ZKLF3080-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 30MM BORE 80MM OD 28MM
Part # ZKLF3080-2RS-XL
BDI # 1412268
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)