50BS24 1 1/8
Description
50BS24 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-1/8" BORE
Part # 50BS24 1 1/8
BDI # 621469
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33479
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
668643
Pressure Angle:
14.5
50BS24 1
Description
50BS24 1 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1" BORE
Part # 50BS24 1
BDI # 621466
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33202
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
35BS24 3/4
Description
35BS24 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 24T 3/4" BORE
Part # 35BS24 3/4
BDI # 618734
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
32553
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
40BS24 7/8
Description
40BS24 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 24T 7/8" BORE
Part # 40BS24 7/8
BDI # 619720
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32856
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore