Page 1 of 3

Next

Compare
NU 319 ECJ/C3

COMPARE

NU 319 ECJ/C3

Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR

SKF

Part # NU 319 ECJ/C3

BDI # 1420273

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455826
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 204 ECP

COMPARE

NU 204 ECP

Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 204 ECP

BDI # 1420595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455433
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP307-E-XL-TVP2-C3

COMPARE

NUP307-E-XL-TVP2-C3

Description
NUP307-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; WITH CAGE

FAG

Part # NUP307-E-XL-TVP2-C3

BDI # 1165308

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449424
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ308EWC3

COMPARE

NJ308EWC3

Description
NJ308EWC3 CYLINDRICAL ROLLER BRG ; 40MM BOREX90MM ODX23MM W 1-ROW

NSK

Part # NJ308EWC3

BDI # 17760813

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2209 ECP

COMPARE

NU 2209 ECP

Description
NU 2209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 23 WID RBEC 1

SKF

Part # NU 2209 ECP

BDI # 1420002

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455536
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY