22234EW33KC3
Description
22234EW33KC3 SPHERICAL ROLLER BEARING ; 170MM IDX310MM ODX86MM WD TAPERED
Part # 22234EW33KC3BNLZ
BDI # 664278
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing