Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563302
Mounting Method:
Set Screw
6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004-2RSH
Description
6004-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RSH
BDI # 1417429
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6200-2RSH/C3
Description
6200-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6200-2RSH/C3
BDI # 1417442
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No