R4BZZ
Description
R4BZZ DEEP GROOVE BALL BRG ; 1/4" BOREX3/4" ODX13/64 " W 1-ROW
Part # R4BZZ
BDI # 1193106
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5038
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002ZZ
Description
6002ZZ DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED
Part # 6002ZZ
BDI # 1204424
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6006ZZ
Description
6006ZZ DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SHIELDED
Part # 6006ZZ
BDI # 17143526
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No