23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22244KEMBW507C08C3

COMPARE

22244KEMBW507C08C3

Description
22244KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD BRASS CAGE

TIMKEN

Part # 22244KEMBW507C08C3

BDI # 22141850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6338 M/C3

COMPARE

6338 M/C3

Description
6338 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 190MMB 400MMOD 78MM WD

SKF

Part # 6338 M/C3

BDI # 1420662

Features

Enclosure: Open
Outer Race Width - Millimeter: 78
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2325
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22244EJW33C3

COMPARE

22244EJW33C3

Description
22244EJW33C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD

TIMKEN

Part # 22244EJW33C3

BDI # 21558341

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 400MMOD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY