21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
50BS32 1
Description
50BS32 1 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1" BORE
Part # 50BS32 1
BDI # 621549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
33212
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
40BS32 1
Description
40BS32 1 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1" BORE
Part # 40BS32 1
BDI # 619826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
33091
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
40BS32 1 1/2
Description
40BS32 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS32 1 1/2
BDI # 619827
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
34725
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4IN KWSS SPROCKET ; 614-181-3 MOLDED SPLIT
Part # 9120162
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore