40BS36 3/4
Description
40BS36 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 36T 3/4" BORE
Part # 40BS36 3/4
BDI # 619868
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
32637
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 77201750
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
50BS36 1 1/4
Description
50BS36 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-1/4" BORE
Part # 50BS36 1 1/4
BDI # 621595
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
34040
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
40BS36 1
Description
40BS36 1 ROLLER CHAIN SPROCKET ; 1/2" P 36T 1" BORE
Part # 40BS36 1
BDI # 619862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
33095
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 77201520
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36