22244KEMBW507C08C3
Description
22244KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD BRASS CAGE
Part # 22244KEMBW507C08C3
BDI # 22141850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22244 CCK/C3W33
Description
22244 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 400MMOD 108MM WID
Part # 22244 CCK/C3W33
BDI # 1265044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22244EJW33C3
Description
22244EJW33C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD
Part # 22244EJW33C3
BDI # 21558341
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing