3309 ANR/C3
Description
3309 ANR/C3 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 3309 ANR/C3
BDI # 1261298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring
Global Part Number GPN:
257885
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5018 1 1/4
Description
5018 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 2-31/32" HUB DIA
Part # 5018 1 1/4
BDI # 622188
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
5216CFF
Description
MRC.5216CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMB 140MMOD 44.4MM WD
Part # MRC.5216CFF
BDI # 662904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256275
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3216 A/C3
Description
3216 A/C3 ANG CONTACT BALL BRG ; 80MMX140MMX44.4MM
Part # 3216 A/C3
BDI # 1259201
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257978
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 ENR/C3
Description
3310 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 110MMOD 44.4MMWD DR
Part # 3310 ENR/C3
BDI # 1250915
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)