Page 1 of 5

Next

Compare
23038 CCK/C3W33

COMPARE

23038 CCK/C3W33

Description
23038 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23038 CCK/C3W33

BDI # 1418942

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
452328 M2/W502

COMPARE

452328 M2/W502

Description
452328 M2/W502 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 452328 M2/W502

BDI # 1265027

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23040 CCK/W33

COMPARE

23040 CCK/W33

Description
23040 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23040 CCK/W33

BDI # 1265035

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036 CCK/C3W33

COMPARE

23036 CCK/C3W33

Description
23036 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23036 CCK/C3W33

BDI # 1418185

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22230 CCK/C4W33

COMPARE

22230 CCK/C4W33

Description
22230 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22230 CCK/C4W33

BDI # 1264992

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY