Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
3218 E/C3
Description
3218 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3218 E/C3
BDI # 1250438
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257966
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 2315 ECJ/C3
Description
NU 2315 ECJ/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2315 ECJ/C3
BDI # 1421862
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455682
Number of Rows of Rollers:
Single Row
377TD-2
Description
377TD-20000 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 377TD-20000
BDI # 1338588
Features
Component:
Double Cone
Width - Millimeter:
53.188
Inch - Metric:
Inch
Bore - Millimeter:
52.172
Bore - Inch:
2.054
Other Features:
Tapered Bore
Global Part Number GPN:
646293
Precision Class:
Standard
Width - Inch:
2.094
Basic Number:
377TD
388TD-2
Description
388TD-20000 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW <4 OD
Part # 388TD-20000
BDI # 1338958
Features
Component:
Double Cone
Width - Millimeter:
53.188
Inch - Metric:
Inch
Bore - Millimeter:
57.531
Bore - Inch:
2.265
Other Features:
Tapered Bore
Global Part Number GPN:
649684
Precision Class:
Standard
Width - Inch:
2.094
Basic Number:
388TD