R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
606ZZ
Description
606ZZ DEEP GROOVE BALL BRG ; 6MM BOREX17MM ODX6MM W 1-ROW
Part # 606ZZ
BDI # 1412840
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5184
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6003-2Z
Description
6003-2Z DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD SR 2 MTL SHLD
Part # 6003-2Z
BDI # 1414619
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004ZZ
Description
6004ZZ DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZ
BDI # 1412795
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5453
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No