Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592454
Self Aligning:
No
FB-2024-8
Description
FB-2024-8 PLAIN BEARING ; 1.252"X1.503"X1"X1-3/4"X3/16"
Part # 302109
BDI # 524658
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Global Part Number GPN:
490873
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BRG ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW
Part # R12ZZ
BDI # 1193061
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5155
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591673
Self Aligning:
No
H 15/16
Description
H 15/16 TAPERED BUSHING ; 15/16" BORE 1-5/8" OD 1-1/4" LTB
Part # H 15/16
BDI # 608892
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464576
Bushing Series:
H