W209PPB4
Description
W209PPB4 Z22-P DEEP GROOVE BALL BEARING ; 39MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB4 Z22-P
BDI # 1374907
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GRA200RRB
Description
GRA200RRB + COL INSERT BRG ; 2" BORE NARROW IR 3.937" OD
Part # GRA200RRB + COL
BDI # 1425113
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561314
Mounting Method:
Eccentric Collar
6307ZZC3/EM
Description
6307ZZC3/EM DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SHIELDED
Part # 6307ZZC3/EM
BDI # 1208312
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460381
Bushing Series:
E
22211 EK
Description
22211 EK SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK
BDI # 1418883
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing