575-2;575-70000
Description
575-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-27/64" WID
Part # 575-70000
BDI # 1347068
Features
Component:
Cone
Width - Millimeter:
36.093
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Precision Class:
Standard
Width - Inch:
1.421
Basic Number:
575
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No
6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
JM515649-2
Description
JM515649-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 80MM BORE 34MM WID
Part # JM515649-N0000
BDI # 1360752
Features
Component:
Cone
Width - Millimeter:
34
Inch - Metric:
Metric
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Medium Duty
Global Part Number GPN:
646859
Precision Class:
Standard
Width - Inch:
1.339
Basic Number:
JM515649
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592036
Self Aligning:
No